Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jersey Gloves, Poly/Cotton, S, Brown, PR

  • Zoro #: G0048456
  • Mfr #: 5AX38

$1.30

  • Glove Coating Finish: None
  • Application: General Work
  • Thumb Style: Straight
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5AX38 Specifications

  • Zoro #: G0048456
  • Mfr #: 5AX38
Glove Coating Finish: None Application: General Work
Thumb Style: Straight Item: Jersey Gloves
Lining: Unlined Glove Coating Material: Uncoated
Glove Length: 9-1/4" Fabric Weight: 8 oz.
Glove Coating Coverage: Uncoated Glove Cut: Clute
Length: 9" Cuff: Knit Wrist
Glove Style: Jersey Finger Style: Full Finger
Material: Cotton/Polyester Cut: Clute
Color: Brown Glove Size: S
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

A majority of our canvas, jersey and chore gloves have knit cuffs for additional security. Product specs for this Jersey Gloves include the following: COLOR: Brown, APPLICATION: General Work, LINING: Unlined

Technical Guides

Reviews of Condor #5AX38