Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jersey Gloves, Cotton, L, Brown, PR

  • Zoro #: G0048587
  • Mfr #: 3ZL57

$1.49

  • Cut: Clute
  • Lining: Unlined
  • Glove Cut: Clute
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #3ZL57 Specifications

  • Zoro #: G0048587
  • Mfr #: 3ZL57
Cut: Clute Lining: Unlined
Glove Cut: Clute Length: 9-1/2"
Glove Coating Material: Uncoated Material: Cotton
Finger Style: Full Finger Glove Length: 10-1/4"
Color: Brown Item: Jersey Gloves
Glove Coating Coverage: Uncoated Fabric Weight: 8 oz.
Glove Size: L Application: General Work & Wet Applications
Cuff: Knit Wrist Glove Style: Jersey
Thumb Style: Wing Glove Coating Finish: None
Glove Durability: Lightweight Glove Construction: Cut and Sewn
Finger Coverage: Full Finger Glove Materials: Cotton
Cuff Style: Knit Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Jersey Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Materials Cotton, Glove Sizes L/9, Glove Durability Lightweight, Glove Style Jersey, Glove Coating Coverage Uncoated, Glove Coating Finish None, Glove Coating Material Uncoated, Glove Color Family Brown, Glove Length 10-1/4 In., 1 Pair

Technical Guides

Reviews of Condor #3ZL57