Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jersey Gloves, Poly/Cotton, S, Brown, PR

  • Zoro #: G0048772
  • Mfr #: 2UUJ2

$2.93

  • Glove Style: Jersey
  • Finger Style: Full Finger
  • Length: 9-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2UUJ2 Specifications

  • Zoro #: G0048772
  • Mfr #: 2UUJ2
Glove Style: Jersey Finger Style: Full Finger
Length: 9-1/4" Application: General Work & Wet Applications
Glove Size: S Glove Cut: Gunn
Glove Coating Coverage: Uncoated Thumb Style: Straight
Item: Jersey Gloves Glove Lining Material: Fleece
Glove Length: 9-1/4" Fabric Weight: 9 oz.
Cut: Gunn Material: Cotton/Polyester
Color: Brown Lining: Fleece
Cuff: Slip-On Glove Coating Finish: None
Glove Coating Material: Uncoated Cuff Style: Slip-On
Glove Construction: Cut and Sewn Finger Coverage: Full Finger
Glove Durability: Mediumweight with Slip-On Cuff Glove Materials: Cotton/Polyester
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Jersey Gloves, Cuff Style Slip-On, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Materials Cotton/Polyester, Glove Sizes S/7, Glove Durability Mediumweight with Slip-On Cuff, Glove Style Jersey, Glove Coating Coverage Uncoated, Glove Coating Finish None, Glove Coating Material Uncoated, Glove Color Family Brown, Glove Length 9-1/4 In., 1 Pair

Technical Guides

Reviews of Condor #2UUJ2