KEEP YOUR WORK AREA CLEAN IT IS PART OF YOUR JOB, 10 in W x 7 in H, Vertical Rectangle, 468W82

  • Mfr # 468W82

  • Zoro # G5360271


product price:  $7.29
/ea

Key Features

Legend
KEEP YOUR WORK AREA CLEAN IT IS PART OF YOUR JOB
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W82
Zoro #
G5360271
UPC #
00194484040390
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP YOUR WORK AREA CLEAN IT IS PART OF YOUR JOB
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Blank
Legend Color
Blue, White
Sign Legend Text Color
Blue, White
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
State Specific Sign
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Chemical Resistant
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend
Keep Your Work Area Clean It Is Part Of Your Job
Corrosion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
Blue, White
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header
No Header
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Metal Detectable
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Your Work Area Clean It Is Part Of Your Job, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.