JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

String Knit Gloves, Cotton, White, Large

CONDOR| Zoro #: G0057321| Mfr #: 2UTZ7

$0.69 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0057321 Mfr #: 2UTZ7
Application: General Maintenance, Material Handling, Assembly, Shipping, and ReceivingItem: Knit Gloves
Size: LColor: natural
Material: COTTONGauge: 7
Sold As: PairCountry of Origin (subject to change): China

Product Description

Knit Gloves, Material Cotton, Size L, Color Natural, Gauge 7, Application General Maintenance, Material Handling,Assembly,Shipping,and Receiving, Sold As Pair, 1 Pair

Product Reviews