Knit Glove, Cotton, XL, PR

CONDOR| Zoro #: G0057337| Mfr #: 4NML5

$0.59 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0057337 Mfr #: 4NML5
Application: General Maintenance, Material Handling, Assembly, Shipping, and ReceivingItem: Knit Gloves
Size: XLColor: Natural
Material: CottonGauge: 7
Sold As: PairCountry of Origin (subject to change): Multiple

Product Description

Knit Gloves, Material Cotton, Size XL, Color Natural, Gauge 7, Application General Maintenance, Material Handling, Assembly, Shipping, and Receiving, Sold As Pair, 1 Pair

Product Reviews