DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Knit Glove, Poly/Cotton, L, PR

CONDOR| Zoro #: G0049235| Mfr #: 4NGY3

$1.23 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049235 Mfr #: 4NGY3
Country of Origin (subject to change): China

Product Description

Ambidextrous Knit Gloves, Abrasion Resistance, Polyester/Cotton, Men's L, Color Natural/Blue, Gauge 7, Grip Material PVC, Grip Pattern C Tread, Coating PVC C-Tread, Coating Coverage Double Sided, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews