Knit Glove, Poly/Cotton, S, PR

CONDOR| Zoro #: G0049253| Mfr #: 4NGY5

$1.23 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049253 Mfr #: 4NGY5
Country of Origin (subject to change): China

Product Description

Knit Gloves, Material Polyester/Cotton, Size S, Color Natural/Blue, Gauge 7, Grip Material PVC, Grip Pattern C Tread, Coating Coverage Double Sided, Application Automotive Assembly, Electronics, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, Sold As Pair, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews