Condor

Knit Glove, Poly/Cotton, XL, PR

Condor Knit Glove, Poly/Cotton, XL, PR 4NGZ3
Hover or click to zoom Tap to zoom
$1.20

Must order in multiples of 12

  • Glove Style: Knit
  • Glove Coating Finish: Flat
  • Grip Pattern: Flat
  • Coating Coverage: Palm
  • Material: Polyester/cotton
  • Item: Knit Gloves
  • Finger Style: Full Finger
  • Application: Automotive Assembly, Electronics, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
See full product details
Orders over $75 ship free.

Total: $14.40

Condor #4NGZ3 Specifications

  • Glove Style: Knit
  • Glove Coating Finish: Flat
  • Grip Pattern: Flat
  • Coating Coverage: Palm
  • Material: Polyester/cotton
  • Item: Knit Gloves
  • Finger Style: Full Finger
  • Application: Automotive Assembly, Electronics, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
  • Cuff: Knit Wrist
  • Glove Coating Coverage: Palm and Fingers
  • Sold As: Pair
  • Color: White/Rust
  • Gauge: 10
  • Glove Coating Material: Nitrile
  • Size: XL
  • Grip Material: Nitrile
  • Glove Size: XL
  • Thumb Style: Wing
  • ANSI/ISEA Abrasion Level: Not Rated
  • Size- Alpha: XL
  • Glove Coating Cover: Palm
  • Silicone-Free: No
  • Country of Origin (subject to change): Multiple

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair

Restrictions and Compliance

Reviews of Condor #4NGZ3