Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knit Glove, Poly/Cotton, 2 XL, PR

  • Zoro #: G0057461
  • Mfr #: 4NML3

$0.68

  • Thumb Style: Wing
  • Glove Coating Coverage: Full
  • Material: Polyester/cotton
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NML3 Specifications

  • Zoro #: G0057461
  • Mfr #: 4NML3
Thumb Style: Wing Glove Coating Coverage: Full
Material: Polyester/cotton Item: Knit Gloves
Cuff: Knit Wrist Grip Material: PVC
Glove Size: 2XL Gauge: 7
Finger Style: Full Finger Glove Coating Finish: Dotted
Size: 2XL Application: General Maintenance, Material Handling,Assembly,Shipping,and Receiving
Grip Pattern: Dots Coating Coverage: Double Sided
Sold As: Pair Glove Coating Material: PVC
Glove Style: Knit Color: Beige/Black
Cuff Style: Knit Glove Construction: Seamless Knit
Thickness: 7 ga. Glove Durability: Heavyweight
Finger Coverage: Full Finger Glove Materials: Cotton/Polyester
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Knit Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Materials Cotton/Polyester, Glove Sizes 2XL/11, Thickness 7 ga., Glove Durability Heavyweight, Glove Style Seamless Knit, Glove Coating Coverage Full, Glove Coating Finish Dotted, Glove Coating Material PVC, Glove Color Family Beige, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4NML3