Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heavyweight Knit Glove, Poly/Cotton, L, PR

  • Zoro #: G0048921
  • Mfr #: 2UTZ4

$0.66 /ea

Order in multiples of 12

  • Glove Coating Material: Uncoated
  • Gauge: 13
  • Material: Polyester/cotton
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2UTZ4 Specifications

  • Zoro #: G0048921
  • Mfr #: 2UTZ4
Glove Coating Material: Uncoated Gauge: 13
Material: Polyester/cotton Glove Size: L
Cuff: Knit Wrist Sold As: Pair
Glove Coating Finish: None Item: Knit Gloves
Glove Style: Knit Glove Coating Coverage: Uncoated
Thumb Style: Wing Application: General Maintenance, Material Handling,Assembly,Shipping,and Receiving
Finger Style: Full Finger Color: Beige
Size: L Glove Durability: Lightweight
Glove Construction: Seamless Knit Finger Coverage: Full Finger
Glove Materials: Cotton/Polyester Cuff Style: Knit
Thickness: 13 ga. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Knit Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Materials Cotton/Polyester, Glove Sizes L/9, Thickness 13 ga., Glove Durability Lightweight, Glove Style Seamless Knit, Glove Coating Coverage Uncoated, Glove Coating Finish None, Glove Coating Material Uncoated, Glove Color Family Beige, 1 Pair

Technical Guides

Reviews of Condor #2UTZ4