Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heavyweight Knit Glove, Poly/Cotton, S, PR

  • Zoro #: G0048912
  • Mfr #: 2UTZ3

$0.75

  • Glove Style: Knit
  • Glove Coating Finish: None
  • Sold As: Pair
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2UTZ3 Specifications

  • Zoro #: G0048912
  • Mfr #: 2UTZ3
Glove Style: Knit Glove Coating Finish: None
Sold As: Pair Application: General Maintenance, Material Handling,Assembly,Shipping,and Receiving
Thumb Style: Wing Cuff: Knit Wrist
Finger Style: Full Finger Glove Size: S
Material: Polyester/cotton Item: Knit Gloves
Glove Coating Coverage: Uncoated Size: S
Glove Coating Material: Uncoated Color: Beige
Gauge: 13 Finger Coverage: Full Finger
Cuff Style: Knit Glove Materials: Cotton/Polyester
Glove Construction: Seamless Knit Thickness: 13 ga.
Glove Durability: Lightweight Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Knit Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Materials Cotton/Polyester, Glove Sizes S/7, Thickness 13 ga., Glove Durability Lightweight, Glove Style Seamless Knit, Glove Coating Coverage Uncoated, Glove Coating Finish None, Glove Coating Material Uncoated, Glove Color Family Beige, 1 Pair

Technical Guides

Reviews of Condor #2UTZ3