Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

String Knit Gloves, Polyester/Cotton, White, X-Large

  • Zoro #: G0048955
  • Mfr #: 2UTZ5

$0.49

  • Color: Beige
  • Sold As: Pair
  • Glove Coating Finish: None
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2UTZ5 Specifications

  • Zoro #: G0048955
  • Mfr #: 2UTZ5
Color: Beige Sold As: Pair
Glove Coating Finish: None Cuff: Knit Wrist
Item: Knit Gloves Material: Polyester/cotton
Thumb Style: Wing Finger Style: Full Finger
Application: General Maintenance, Material Handling,Assembly,Shipping,and Receiving Glove Size: XL
Size: XL Glove Coating Coverage: Uncoated
Glove Style: Knit Gauge: 7
Glove Coating Material: Uncoated Glove Construction: Seamless Knit
Finger Coverage: Full Finger Thickness: 7 ga.
Glove Materials: Cotton/Polyester Glove Durability: Mediumweight
Cuff Style: Knit Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Knit Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Materials Cotton/Polyester, Glove Sizes XL/10, Thickness 7 ga., Glove Durability Mediumweight, Glove Style Seamless Knit, Glove Coating Coverage Uncoated, Glove Coating Finish None, Glove Coating Material Uncoated, Glove Color Family Beige, 1 Pair

Technical Guides

Reviews of Condor #2UTZ5