Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

String Knit Gloves, Lightweight, Gray, Cotton/Polyester Large

  • Zoro #: G0048903
  • Mfr #: 2UTZ2

$0.51

  • Glove Size: L
  • Glove Style: Knit
  • Glove Coating Material: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2UTZ2 Specifications

  • Zoro #: G0048903
  • Mfr #: 2UTZ2
Glove Size: L Glove Style: Knit
Glove Coating Material: Uncoated Gauge: 7
Size: L Color: Gray
Material: Polyester/cotton Glove Coating Coverage: Uncoated
Application: General Maintenance, Material Handling,Assembly,Shipping,and Receiving Thumb Style: Wing
Finger Style: Full Finger Cuff: Knit Wrist
Item: Knit Gloves Sold As: Pair
Glove Coating Finish: None Finger Coverage: Full Finger
Glove Construction: Seamless Knit Glove Materials: Cotton/Polyester
Glove Durability: Heavyweight Cuff Style: Knit
Thickness: 7 ga. Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Knit Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Materials Cotton/Polyester, Glove Sizes L/9, Thickness 7 ga., Glove Durability Heavyweight, Glove Style Seamless Knit, Glove Coating Coverage Uncoated, Glove Coating Finish None, Glove Coating Material Uncoated, Glove Color Family Gray, 1 Pair

Technical Guides

Reviews of Condor #2UTZ2