Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lightweight Knit Glove, Poly/Cotton, S, PR

  • Zoro #: G0048894
  • Mfr #: 2UTZ1
$0.51 /ea

Order in multiples of 12

  • Sold As: Pair
  • Thumb Style: Wing
  • Application: General Maintenance, Material Handling,Assembly,Shipping,and Receiving
See full product details
Orders over $75 ship free.

Condor #2UTZ1 Specifications

  • Zoro #: G0048894
  • Mfr #: 2UTZ1
Sold As: Pair Thumb Style: Wing
Application: General Maintenance, Material Handling,Assembly,Shipping,and Receiving Finger Style: Full Finger
Cuff: Knit Wrist Glove Size: S
Glove Coating Finish: None Material: Polyester/cotton
Size: S Glove Style: Knit
Glove Coating Material: Uncoated Gauge: 7
Item: Knit Gloves Color: Gray
Glove Coating Coverage: Uncoated Glove Materials: Cotton/Polyester
Thickness: 7 ga Cuff Style: Knit
Glove Durability: Heavyweight Finger Coverage: Full Finger
Glove Construction: Seamless Knit Brand and Series: Condor
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Knit Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Materials Cotton/Polyester, Glove Sizes S/7, Thickness 7 ga., Glove Durability Heavyweight, Glove Style Seamless Knit, Glove Coating Coverage Uncoated, Glove Coating Finish None, Glove Coating Material Uncoated, Glove Color Family Gray, 1 Pair

Technical Guides

Reviews of Condor #2UTZ1