Knit Gloves, Poly/Cotton, L, PK12

CONDOR| Zoro #: G0152406| Mfr #: 3NAA2

$8.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Knit Gloves
Color: Gray
Size: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0152406 Mfr #: 3NAA2
Item: Knit GlovesColor: Gray
Size: LApplication: Assembly and Parts Handling, General Maintenance, Warehousing, Fabrication and Automotive
Gauge: 7Material: Polyester/cotton
Sold As: PK12Country of Origin (subject to change): China

Description

Knit Gloves, Material Polyester/Cotton, Size L, Color Gray, Gauge 7, Application Assembly and Parts Handling, General Maintenance, Warehousing, Fabrication and Automotive, Sold As PK12, Package Quantity 12

Reviews