Knit Gloves, Poly/Cotton, L, PR

CONDOR| Zoro #: G0057294| Mfr #: 2UTZ9

$0.53 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 7
Material: Polyester/cotton
Item: Knit Gloves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057294 Mfr #: 2UTZ9
Gauge: 7Material: Polyester/cotton
Item: Knit GlovesColor: natural
Sold As: PairApplication: General Maintenance, Material Handling,Assembly,Shipping,and Receiving
Size: LCountry of Origin (subject to change): China

Description

Knit Gloves, Material Polyester/Cotton, Size L, Color Natural, Gauge 7, Application General Maintenance, Material Handling,Assembly,Shipping,and Receiving, Sold As Pair, 1 Pair

Reviews