WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Knit Gloves, L, Natural, PR

CONDOR| Zoro #: G0048964| Mfr #: 4JF62

$0.48 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Gauge: 7
Material: Polyester/cotton
Item: Knit Gloves

Technical Specifications

Zoro #: G0048964 Mfr #: 4JF62
Gauge: 7Material: Polyester/cotton
Item: Knit GlovesColor: natural
Sold As: PairApplication: Assembly, Parts Handling, General Maintenance and Material Handling
Size: LCountry of Origin (subject to change): Pakistan

Product Description

String Knit Glove, Standard Weight, Size L, Color Natural, Material Poly/Cotton, 7 Gauge, Application For Assembly, Parts Handling, General Maintenance and Material Handling, Sold As Pair

Product Reviews