Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lightweight Knit Glove, Poly/Cottn, PR

  • Zoro #: G0049113
  • Mfr #: 4NGZ2

$1.34

  • Glove Style: Knit
  • Coating Coverage: Palm
  • Glove Coating Material: Nitrile
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NGZ2 Specifications

  • Zoro #: G0049113
  • Mfr #: 4NGZ2
Glove Style: Knit Coating Coverage: Palm
Glove Coating Material: Nitrile Thumb Style: Wing
Item: Knit Gloves Gauge: 10
Application: Automotive Assembly, Electronics, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling Sold As: Pair
Size: L Cuff: Knit Wrist
Glove Coating Coverage: Palm and Fingers Finger Style: Full Finger
Color: Natural/Rust Grip Material: Nitrile
Material: Polyester/cotton Grip Pattern: Flat
Glove Coating Finish: Flat Glove Size: L
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Knit Gloves, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Flat, Glove Coating Material Nitrile, Glove Color Family Neutral, 1 Pair

Technical Guides

Reviews of Condor #4NGZ2