Knit Glove, Reversible, Poly, L, PR

CONDOR| Zoro #: G0048946| Mfr #: 6AL50

$1.35 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyester
Color: White
Size: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0048946 Mfr #: 6AL50
Material: PolyesterColor: White
Size: LGauge: 13
Sold As: PairApplication: Electronics Industry, Painting and Delicate Parts handling
Country of Origin (subject to change): China

Description

Reversible Knit Gloves, Material Polyester, Size L, Color White, Gauge 13, Application Electronics Industry, Painting and Delicate Parts handling, Sold As Pair, 1 Pair

Reviews