BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Knit Glove, Poly/Cotton, Men's L, PR

CONDOR| Zoro #: G0049332| Mfr #: 4NGY9

$2.19 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Pattern: C Tread
Item: Knit Gloves
Coating Coverage: Double Sided
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049332 Mfr #: 4NGY9
Grip Pattern: C TreadItem: Knit Gloves
Coating Coverage: Double SidedMaterial: Polyester/cotton
Size: Men's LApplication: Automotive Assembly, Electronics, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Grip Material: NitrileGauge: 7
Sold As: PairColor: White
Country of Origin (subject to change): China

Description

Knit Gloves, Material Polyester/Cotton, Size Men's L, Color White/Red, Gauge 7, Grip Material Nitrile, Grip Pattern C Tread, Coating Coverage Double Sided, Application Automotive Assembly, Electronics, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling, Sold As Pair, 1 Pair

Reviews