Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knit Glove, Acrylic/Poly, S, PR

  • Zoro #: G0049165
  • Mfr #: 3BA37

$1.79

  • Coating Coverage: Double Sided
  • Cuff: Knit Wrist
  • Glove Style: Knit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #3BA37 Specifications

  • Zoro #: G0049165
  • Mfr #: 3BA37
Coating Coverage: Double Sided Cuff: Knit Wrist
Glove Style: Knit Material: Acrylic/Polyester
Sold As: Pair Color: Orange
Application: General Maintenance, Material Handling,Assembly,Shipping,and Receiving Grip Material: PVC
Glove Coating Coverage: Full Glove Size: S
Glove Coating Material: PVC Item: Knit Gloves
Glove Coating Finish: Honeycomb Finger Style: Full Finger
Grip Pattern: Criss Cross Size: S
Thumb Style: Wing Glove Materials: Acrylic/Polyester
Finger Coverage: Full Finger Glove Durability: Heavyweight
Cuff Style: Knit Thickness: 7 ga.
Glove Construction: Seamless Knit Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Knit Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Materials Acrylic/Polyester, Glove Sizes S/7, Thickness 7 ga., Glove Durability Heavyweight, Glove Style Seamless Knit, Glove Coating Coverage Full, Glove Coating Finish Honeycomb, Glove Coating Material PVC, Glove Color Family Orange, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #3BA37