Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Abrasion Resist Knit Gloves, Acrylic, S, PR

  • Zoro #: G0057391
  • Mfr #: 4NMK8
$1.37
  • Glove Style: Knit
  • Grip Material: PVC
  • Finger Style: Full Finger
See full product details
Orders over $75 ship free.

Condor #4NMK8 Specifications

  • Zoro #: G0057391
  • Mfr #: 4NMK8
Glove Style: Knit Grip Material: PVC
Finger Style: Full Finger Cuff: Knit Wrist
Thumb Style: Wing Glove Coating Coverage: Full
Item: Knit Gloves Glove Size: S
Sold As: Pair Glove Coating Material: PVC
Color: High-Visibility Orange/Black Grip Pattern: Dots
Material: Acrylic Gauge: 7
Application: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling Coating Coverage: Double Sided
Glove Coating Finish: Dotted Size: S
Glove Construction: Seamless Knit Glove Durability: Heavyweight
Thickness: 7 ga Finger Coverage: Full Finger
Glove Materials: Acrylic Cuff Style: Knit
Brand and Series: Condor Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Knit Gloves, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Materials Acrylic, Glove Sizes S/7, Thickness 7 ga., Glove Durability Heavyweight, Glove Style Seamless Knit, Glove Coating Coverage Full, Glove Coating Finish Dotted, Glove Coating Material PVC, Glove Color Family Orange, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4NMK8