Knit Gloves, Poly/Cotton, S, PK12

CONDOR| Zoro #: G0152415| Mfr #: 3NAA3

$8.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Knit Gloves
Material: Polyester/cotton
Size: S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0152415 Mfr #: 3NAA3
Item: Knit GlovesMaterial: Polyester/cotton
Size: SApplication: Assembly and Parts Handling, General Maintenance, Warehousing, Fabrication and Automotive
Gauge: 7Sold As: Pair
Color: GrayCountry of Origin (subject to change): China

Description

Knit Gloves, Material Polyester/Cotton, Size S, Color Gray, Gauge 7, Application Assembly and Parts Handling, General Maintenance, Warehousing, Fabrication and Automotive, Sold As Pair, Package Quantity 12

Reviews