Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knit Glove, Poly/Cotton, S, PK144

  • Zoro #: G0057267
  • Mfr #: 4NMU8

$68.43 ($0.48/unit)

  • Glove Size: S
  • Sold As: Package
  • Glove Coating Material: Uncoated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NMU8 Specifications

  • Zoro #: G0057267
  • Mfr #: 4NMU8
Glove Size: S Sold As: Package
Glove Coating Material: Uncoated Color: natural
Gauge: 7 Thumb Style: Wing
Item: Knit Gloves Size: S
Finger Style: Full Finger Glove Style: Knit
Cuff: Knit Wrist Glove Coating Coverage: Uncoated
Material: Polyester/cotton Application: General Maintenance and Material Handling
Glove Coating Finish: None Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

In addition to string knit gloves, we’ve also got a wide selection of gardening and canvas gloves as well as cut-resistant gloves and sleeves. Here are some important details for Condor Knit Gloves. Size: S, Color: natural, Material: Polyester/cotton.

Technical Guides

Reviews of Condor #4NMU8