Knit Glove, Reversible, Poly, S, PR

CONDOR| Zoro #: G0048937| Mfr #: 3AJ97

$1.22 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 13
Material: Polyester
Item: Knit Gloves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0048937 Mfr #: 3AJ97
Gauge: 13Material: Polyester
Item: Knit GlovesColor: white
Sold As: PairApplication: Electronics Industry, Painting and Delicate Parts handling
Size: SCountry of Origin (subject to change): China

Description

Reversible Knit Gloves, Material Polyester, Size S, Color White, Gauge 13, Application Electronics Industry, Painting and Delicate Parts handling, Sold As Pair, 1 Pair

Reviews