Knit Glove, 7 Gauge, Poly, S, PR

CONDOR| Zoro #: G0049043| Mfr #: 3BC95

$1.27 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyester
Color: white
Item: Knit Gloves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049043 Mfr #: 3BC95
Material: PolyesterColor: white
Item: Knit GlovesGauge: 7
Application: Electronics Industry, Painting and Delicate Parts handlingSold As: Pair
Size: SCountry of Origin (subject to change): China

Description

Knit Gloves, Material Polyester, Size S, Color White, Gauge 7, Application Electronics Industry, Painting and Delicate Parts handling, Sold As Pair, 1 Pair

Reviews