Knit Glove, Poly/Cotton, XL, PR

CONDOR| Zoro #: G0057452| Mfr #: 2UUJ6

$0.68 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 10
Coating Coverage: Double Sided
Material: Polyester/cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057452 Mfr #: 2UUJ6
Gauge: 10Coating Coverage: Double Sided
Material: Polyester/cottonGrip Pattern: Dots
Color: naturalItem: Knit Gloves
Sold As: PairApplication: General Maintenance, Material Handling,Assembly,Shipping,and Receiving
Size: XLGrip Material: PVC
Country of Origin (subject to change): China

Description

Ambidextrous Knit Gloves, Material Polyester/Cotton, Size XL, Color Natural/Black, Gauge 10, Grip Material PVC, Grip Pattern Dots, Coating Coverage Double Sided, Application General Maintenance, Material Handling,Assembly,Shipping,and Receiving, Sold As Pair, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews