Knit Glove, 7 Gauge, Poly, XL, PR

CONDOR| Zoro #: G0049034| Mfr #: 1FYP3

$1.27 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyester
Color: white
Gauge: 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049034 Mfr #: 1FYP3
Material: PolyesterColor: white
Gauge: 7Application: Electronics Industry, Painting and Delicate Parts handling
Sold As: PairItem: Knit Gloves
Size: XLCountry of Origin (subject to change): China

Description

Knit Gloves, Standard Weight, Polyester, Men's XL, Color White, Gauge 71 Pair

Reviews