Knit Glove, Poly/Cotton, Men's XL, PR

CONDOR| Zoro #: G0049341| Mfr #: 4NGZ1

$2.19 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyester/cotton
Grip Material: Nitrile
Color: white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049341 Mfr #: 4NGZ1
Material: Polyester/cottonGrip Material: Nitrile
Color: whiteGrip Pattern: C Tread
Gauge: 7Application: Automotive Assembly, Electronics, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Coating Coverage: Double SidedSold As: Pair
Item: Knit GlovesSize: Men's XL
Country of Origin (subject to change): China

Description

Knit Gloves, Abrasion Resistance And Ambidextrous, Polyester/Cotton, Men's XL, Color White/Red, Gauge 7, Grip Material Nitrile, Grip Pattern C Tread, Coating Nitrile C-Tread, Coating Coverage Double Sided1 Pair

Reviews