LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Knit Glove, Poly/Cotton, XS, PK12

CONDOR| Zoro #: G0049007| Mfr #: 5PE85

$7.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyester/cotton
Color: Gray
Item: Knit Gloves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049007 Mfr #: 5PE85
Material: Polyester/cottonColor: Gray
Item: Knit GlovesGauge: 7
Application: Assembly, Parts Handling, General Maintenance and Material HandlingSize: XS
Country of Origin (subject to change): Pakistan

Description

Knit Gloves, Material Polyester/Cotton, Size XS, Color Gray, Gauge 7, Application Assembly, Parts Handling, General Maintenance and Material Handling, Package Quantity 12

Reviews