Skip to Main Content
customer-service Help
Condor

Lab Coat, Polypropylene, Blue, 4XL, PK25

Condor Lab Coat, Polypropylene, Blue, 4XL, PK25 26W856
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$62.65 ($2.51/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Out of Stock
Total: $62.65

Condor #26W856 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: Blue
  • Material: Polypropylene
  • Size: 4XL
  • Fits Chest Size: 33-9/16 in
  • Anti-Static: No
  • Closure Type: Button
  • Standards: FDA
  • Overall Length: 45 1/2 in
  • Cuff Styles: Open
  • Number of Pockets: 2
  • Length: 45 1/2 in (Body Length)
  • Fabric Weight: 1.386 oz/sq yd
  • Fits Waist Size: 33-9/16"
  • Brand and Series: Condor
  • Maximum Chest Size: 55 in
  • Minimum Height: 78 3/4 in
  • Garment Style: Lab Coat
  • No. of Pockets: 1 - Left Chest Pocket, 1 - Right Hip Pocket
  • Pattern: Solid
  • Collar Style: Mandarin
  • For Height: 52 in to 52 in
  • Gender: Unisex
  • Material Weight: 47 g/sq m
  • Pocket Location: Left Chest, Right Hip
  • Material Performance: Medium Duty
  • Attached Hood: No
  • Wrist Closure: Open
  • Launderable: No
  • Maximum Height: 81 in
  • Protection Type: Liquid & Particulate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Closure Type Button, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Launderable No, Material Polypropylene, Maximum Height 81 in, Minimum Height 78 3/4 in, Number of Pockets 2, Overall Length 45 1/2 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size 4XL, Standards FDA, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Maximum Chest Size 55 in, Wrist Closure Open, Anti-Static No, Brand and Series Condor

Reviews of Condor #26W856