Skip to Main Content
customer-service Help
Condor

Lab Coat, Polypropylene, Blue, M, PK25

Condor Lab Coat, Polypropylene, Blue, M, PK25 26W851
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$85.10 ($3.40/unit)
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
See full product details
This item ships free.
Total: $85.10

Condor #26W851 Specifications

  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: Blue
  • Material: Polypropylene
  • Size: M
  • Fits Chest Size: 25-3/8 in
  • Anti-Static: No
  • Closure Type: Button
  • Standards: FDA
  • Overall Length: 35 3/4 in
  • Cuff Styles: Open
  • Fabric Weight: 1.386 oz/sq yd
  • Length: 35 23/32 in (Body Length)
  • Fits Waist Size: 25-3/8"
  • Number of Pockets: 2
  • Protection Type: Liquid & Particulate
  • Attached Hood: No
  • Gender: Unisex
  • Brand and Series: Condor
  • Launderable: No
  • Wrist Closure: Open
  • Maximum Chest Size: 39 1/4 in
  • Maximum Height: 69 1/4 in
  • Material Weight: 47 g/sq m
  • For Height: 67 in to 69 1/4 in
  • Pocket Location: Left Chest, Right Hip
  • Collar Style: Mandarin
  • Garment Style: Lab Coat
  • Pattern: Solid
  • Minimum Height: 67 in
  • No. of Pockets: 1 - Left Chest Pocket, 1 - Right Hip Pocket
  • Material Performance: Medium Duty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Closure Type Button, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Launderable No, Material Polypropylene, Maximum Height 69 1/4 in, Minimum Height 67 in, Number of Pockets 2, Overall Length 35 3/4 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size M, Standards FDA, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Maximum Chest Size 39 1/4 in, Wrist Closure Open, Anti-Static No, Brand and Series Condor

Reviews of Condor #26W851