Skip to Main Content
customer-service Help
Condor

Lab Coat, Polypropylene, Blue, XL, PK25

Condor Lab Coat, Polypropylene, Blue, XL, PK25 26W853
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$104.44 ($4.18/unit)
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
See full product details
Out of Stock
Total: $104.44

Condor #26W853 Specifications

  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: Blue
  • Material: Polypropylene
  • Size: XL
  • Fits Chest Size: 28-5/8 in
  • Anti-Static: No
  • Closure Type: Button
  • Standards: FDA
  • Overall Length: 39 1/4 in
  • Number of Pockets: 2
  • Fabric Weight: 1.386 oz/sq yd
  • Cuff Styles: Open
  • Fits Waist Size: 28-5/8"
  • Length: 39 1/4 in (Body Length)
  • Maximum Chest Size: 45 1/2 in
  • Pattern: Solid
  • Protection Type: Liquid & Particulate
  • No. of Pockets: 1 - Left Chest Pocket, 1 - Right Hip Pocket
  • Launderable: No
  • Brand and Series: Condor
  • Material Weight: 47 g/sq m
  • Pocket Location: Left Chest, Right Hip
  • Attached Hood: No
  • Minimum Height: 71 1/2 in
  • Gender: Unisex
  • Maximum Height: 74 in
  • Collar Style: Mandarin
  • For Height: 71 1/2 in to 74 in
  • Wrist Closure: Open
  • Garment Style: Lab Coat
  • Material Performance: Medium Duty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Closure Type Button, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Launderable No, Material Polypropylene, Maximum Height 74 in, Minimum Height 71 1/2 in, Number of Pockets 2, Overall Length 39 1/4 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size XL, Standards FDA, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Maximum Chest Size 45 1/2 in, Wrist Closure Open, Anti-Static No, Brand and Series Condor

Reviews of Condor #26W853