Skip to Main Content
customer-service Help
Condor

Lab Coat, Polypropylene, White, 3XL, PK25

Condor Lab Coat, Polypropylene, White, 3XL, PK25 26W799
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$57.96 ($2.32/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Out of Stock
Total: $57.96

Condor #26W799 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: White
  • Material: Polypropylene
  • Size: 3XL
  • Fits Chest Size: 31-7/8 in
  • Anti-Static: No
  • Closure Type: Button
  • Standards: FDA
  • Overall Length: 43 1/4 in
  • Fits Waist Size: 31-7/8"
  • Cuff Styles: Open
  • Number of Pockets: 2
  • Length: 43 11/32 in (Body Length)
  • Fabric Weight: 1.386 oz/sq yd
  • Launderable: No
  • Wrist Closure: Open
  • Protection Type: Liquid & Particulate
  • Gender: Unisex
  • Maximum Height: 78 3/4 in
  • Attached Hood: No
  • Minimum Height: 76 1/4 in
  • Material Weight: 47 g/sq m
  • Pattern: Solid
  • No. of Pockets: 1 - Left Chest Pocket, 1 - Right Hip Pocket
  • Maximum Chest Size: 52 in
  • Garment Style: Lab Coat
  • Brand and Series: Condor
  • For Height: 76 1/4 in to 78 3/4 in
  • Pocket Location: Left Chest, Right Hip
  • Collar Style: Mandarin
  • Material Performance: Medium Duty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Launderable No, Material Polypropylene, Maximum Height 78 3/4 in, Minimum Height 76 1/4 in, Number of Pockets 2, Overall Length 43 1/4 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size 3XL, Standards FDA, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Maximum Chest Size 52 in, Wrist Closure Open, Anti-Static No, Brand and Series Condor

Reviews of Condor #26W799