Skip to Main Content
customer-service Help
Condor

Lab Coat, Polypropylene, White, 4XL, PK25

Condor Lab Coat, Polypropylene, White, 4XL, PK25 26W801
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$71.31 ($2.85/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Out of Stock
Total: $71.31

Condor #26W801 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: White
  • Material: Polypropylene
  • Size: 4XL
  • Fits Chest Size: 33-9/16 in
  • Anti-Static: No
  • Closure Type: Button
  • Standards: FDA
  • Overall Length: 45 1/2 in
  • Cuff Styles: Open
  • Length: 45 1/2 in (Body Length)
  • Fits Waist Size: 33-9/16"
  • Number of Pockets: 2
  • Fabric Weight: 1.386 oz/sq yd
  • No. of Pockets: 1 - Left Chest Pocket, 1 - Right Hip Pocket
  • Brand and Series: Condor
  • For Height: 78 3/4 in to 81 in
  • Pocket Location: Left Chest, Right Hip
  • Gender: Unisex
  • Launderable: No
  • Protection Type: Liquid & Particulate
  • Pattern: Solid
  • Maximum Height: 81 in
  • Maximum Chest Size: 55 in
  • Garment Style: Lab Coat
  • Collar Style: Mandarin
  • Material Performance: Medium Duty
  • Material Weight: 47 g/sq m
  • Wrist Closure: Open
  • Minimum Height: 78 3/4 in
  • Attached Hood: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Launderable No, Material Polypropylene, Maximum Height 81 in, Minimum Height 78 3/4 in, Number of Pockets 2, Overall Length 45 1/2 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size 4XL, Standards FDA, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Maximum Chest Size 55 in, Wrist Closure Open, Anti-Static No, Brand and Series Condor

Reviews of Condor #26W801