20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Lab Smock, Unisex, 2XL, Aqua

CONDOR| Zoro #: G0099032| Mfr #: 4TWC7

$42.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0099032 Mfr #: 4TWC7
Gender: UnisexItem: Lab Smock
Cuff Style: OpenMaterial: Polyester/cotton
Number of Pockets: 2Industry Type: Healthcare
Color: AquaSize: 2XL
Fits Chest Size: 43" to 44"Length: 38"
Country of Origin (subject to change): China

Product Description

Lab Smock, Unisex, Size 2XL, Fits Chest Size 43 In. to 44 In., Aqua, Polyester/Cotton, Length 38 In., Open Cuff Style, Number of Pockets 2

Product Reviews