Lab Smock, Unisex, 2XL, White

CONDOR| Zoro #: G0099084| Mfr #: 4TWD3

$12.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Lab Smock
Size: 2XL
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099084 Mfr #: 4TWD3
Item: Lab SmockSize: 2XL
Color: WhiteNumber of Pockets: 2
Cuff Style: OpenFits Chest Size: 43" to 44"
Length: 38"Industry Type: Healthcare
Material: Polyester/cottonGender: Unisex
Country of Origin (subject to change): China

Description

Lab Smock, Unisex, Size 2XL, Fits Chest Size 43 In. to 44 In., White, Polyester/Cotton, Length 38 In., Open Cuff Style, Number of Pockets 2

Reviews