Lab Smock, Unisex, 3XL, Aqua

CONDOR |Zoro #: G0099041|Mfr #: 4TWC8

$38.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0099041 Mfr #: 4TWC8
Cuff Style: OpenNumber of Pockets: 2
Item: Lab SmockGender: Unisex
Material: Polyester/CottonFits Chest Size: 45" to 46"
Size: 3XLLength: 39"
Color: AquaCountry of Origin (subject to change): China

Product Description

Lab Smock, Unisex, Size 3XL, Fits Chest Size 45 In. to 46 In., Aqua, Polyester/Cotton, Length 39 In., Open Cuff Style, Number of Pockets 2

Product Reviews

Save 15% when you sign up for Z-mail.