Lab Smock, Unisex, L, Aqua

CONDOR |Zoro #: G0099014|Mfr #: 4TWC5

$38.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0099014 Mfr #: 4TWC5
Cuff Style: OpenNumber of Pockets: 2
Item: Lab SmockGender: Unisex
Material: Polyester/CottonFits Chest Size: 39" to 40"
Size: LLength: 36"
Color: AquaCountry of Origin (subject to change): China

Product Description

Lab Smock, Unisex, Size L, Fits Chest Size 39 In. to 40 In., Aqua, Polyester/Cotton, Length 36 In., Open Cuff Style, Number of Pockets 2

Product Reviews

Save 15% when you sign up for Z-mail.