Lab Smock, Unisex, XL, Aqua

CONDOR| Zoro #: G0099023| Mfr #: 4TWC6

$38.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0099023 Mfr #: 4TWC6
Cuff Style: OpenNumber of Pockets: 2
Item: Lab SmockGender: Unisex
Material: Polyester/CottonFits Chest Size: 41" to 42"
Size: XLLength: 37"
Color: AquaCountry of Origin (subject to change): China

Product Description

Lab Smock, Unisex, Size XL, Fits Chest Size 41 In. to 42 In., Aqua, Polyester/Cotton, Length 37 In., Open Cuff Style, Number of Pockets 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.