Lab Smock, Unisex, XL, White

CONDOR |Zoro #: G0099075|Mfr #: 4TWD2

$38.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0099075 Mfr #: 4TWD2
Cuff Style: OpenNumber of Pockets: 2
Item: Lab SmockGender: Unisex
Material: Polyester/CottonColor: White
Size: XLFits Chest Size: 41" to 42"
Length: 37"Country of Origin (subject to change): China

Product Description

Lab Smock, Unisex, Size XL, Fits Chest Size 41 In. to 42 In., White, Polyester/Cotton, Length 37 In., Open Cuff Style, Number of Pockets 2

Product Reviews

Save 15% when you sign up for Z-mail.