Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drivers Gloves, Split Leather, Gray, 2XL, PR

  • Zoro #: G0054914
  • Mfr #: 2MCZ3

$5.25

  • Cut: Gunn
  • Back Material: Split Cowhide
  • Grade of Leather: B/C
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2MCZ3 Specifications

  • Zoro #: G0054914
  • Mfr #: 2MCZ3
Cut: Gunn Back Material: Split Cowhide
Grade of Leather: B/C Cuff: Shirred Wrist
Glove Back Material: Cowhide Glove Cut: Gunn
Stitching Material: Polyester Glove Leather Grade: B, C
Item: Leather Cut-Resistant Gloves Glove Size: 2XL
Leather Glove Item: Drivers Gloves Thumb Style: Straight
Color: Gray Insulated: No
Leather Palm Type: Split Size: 2XL
Hand: Left and Right Application: General Work Tasks
Lining: Unlined Leather Palm Material: Cowhide
Sold As: Pair Cuff Style: Slip-On
Glove Liner Material: Cotton/Polyester Leather Glove Style: Work
Cut-Resistance Coverage: Not Tested Leather Grade: Standard
Glove Length Style: Standard Brand and Series: Condor
Glove Backing Material: White Cowhide Glove Materials: Cowhide
Leather Glove Liner Type: Cotton/Polyester Liner Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Take a look at the features for Condor Leather Driver's Gloves. Size: 2XL, Color: Gray, Application: General Work Tasks.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2MCZ3