Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Gray/Yellow, S, PR

  • Zoro #: G0066096
  • Mfr #: 4JF37

$15.86

  • Glove Size: S
  • Suggested Use Environment: Dry
  • Stitching Material: Polyester
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4JF37 Specifications

  • Zoro #: G0066096
  • Mfr #: 4JF37
Glove Size: S Suggested Use Environment: Dry
Stitching Material: Polyester Knuckle Padding Material: Kevlar(R)/Leather
Length: 9" Coating Material: Uncoated
Color: Gray/Yellow Finger Material: Leather
Finger Style: Full Application: Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
ANSI/ISEA Cut Level: A3 Glove Length: 9"
Item: Cut Resistant Gloves Cut: Clute
ANSI/ISEA Abrasion Level: 6 ANSI Abrasion Cycles: 10,800
Thumb Style: Straight Abrasion Resistant: Yes
Glove Hand Style: Left and Right Puncture Resistant: Yes
Gauge: 7 Glove Coating Material: Uncoated
Glove Cut: Clute Palm Material: leather
Standards: ANSI/ISEA 105-2005 Lining: kevlar(R)
Glove Coating Coverage: Uncoated Glove Coating Finish: None
Glove Lining Material - Cut Resistant: Kevlar(R) Cut Resistant: Yes
Size: S Weight: Medium
Coating Coverage: Palm ANSI Cut Grams: 1326
ANSI/ISEA Puncture Level: 3 Cuff: Knit
Back Material: Kevlar (R) Cuff Style: Knit
Glove Liner Material: Kevlar(R) Cut-Resistance Coverage: 360 Degrees
Glove Materials: Cowhide ANSI/ISEA Cut Level - 2011: 3
Brand and Series: Condor Leather Glove Liner Type: Kevlar Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Cut-Resistant Gloves, Brand and Series Condor, ANSI/ISEA Abrasion Level 3, Color Gray, Yellow, Glove Coating Material Uncoated, Glove Length 9 In., Glove Materials Cowhide, Glove Size S, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4JF37