Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Leather Drivers Glove, Goatskin, Tan, XL, PR

CONDOR| Zoro #: G0059114| Mfr #: 4TJZ6

$10.51 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: Shirred Wrist
Cut: Gunn
Thumb Style: Keystone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059114 Mfr #: 4TJZ6
Cuff: Shirred WristCut: Gunn
Thumb Style: KeystoneGrade of Leather: A/B
Leather Palm Type: Full-GrainApplication: Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Color: TanLeather Palm Material: Goatskin
Back Material: Goatskin LeatherSize: XL
Stitching Material: PolyesterLining: Unlined
Hand: Left and RightSold As: Pair
Country of Origin (subject to change): India

Description

Leather Driver's Gloves, Leather Palm Material Goatskin, Leather Palm Type Full-Grain, Goatskin Leather Back Material, Shirred Cuff, Size XL, Color Tan, Grade of Leather A/B, Lining Unlined, Gunn Cut, Keystone Thumb Style, Polyester Stitching Material, Left/Right Hand, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews