Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, 2XL, PR

  • Zoro #: G0073748
  • Mfr #: 29JV34

$8.33

  • Color: Brown
  • Leather Glove Item: Drivers Gloves
  • Back Material: Split Cowhide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #29JV34 Specifications

  • Zoro #: G0073748
  • Mfr #: 29JV34
Color: Brown Leather Glove Item: Drivers Gloves
Back Material: Split Cowhide Glove Size: 2XL
Hand: Left and Right Cuff: Shirred Wrist
Cut: Gunn Size: 2XL
Leather Palm Type: Full-Grain Leather Palm Material: Cowhide
Glove Leather Grade: A, B Stitching Material: Kevlar(R)
Lining: Unlined Application: General Purpose
Thumb Style: Keystone Item: Leather Gloves
Leather Palm Process: Full-Grain Sold As: Pair
Insulated: No Glove Back Material: Cowhide
Grade of Leather: A/B Glove Cut: Gunn
Glove Length Style: Standard Glove Materials: Cowhide
Brand and Series: Condor Leather Grade: Premium
Cuff Style: Shirred Slip-On Glove Liner Material: Unlined
Glove Backing Material: Brown/White Cowhide Leather Glove Style: Drivers
Leather Glove Liner Type: Unlined Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Cowhide, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size 2XL, Glove Sizes 2XL/11, Leather Glove Style Drivers, 1 Pair

Technical Guides

Reviews of Condor #29JV34