Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Pigskin, 2XL, PR

  • Zoro #: G0055097
  • Mfr #: 2MCZ4

$10.31

  • Glove Leather Grade: B
  • Size: 2XL
  • Glove Cut: Gunn
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2MCZ4 Specifications

  • Zoro #: G0055097
  • Mfr #: 2MCZ4
Glove Leather Grade: B Size: 2XL
Glove Cut: Gunn Cuff: Shirred Wrist
Stitching Material: Polyester Sold As: Pair
Item: Leather Gloves Glove Back Material: Pigskin
Grade of Leather: B Insulated: No
Lining: Unlined Application: General Work Tasks
Thumb Style: Keystone Cut: Gunn
Leather Glove Item: Drivers Gloves Hand: Left and Right
Back Material: Pigskin Color: Tan
Leather Palm Type: Full-Grain Leather Palm Material: Pigskin
Glove Size: 2XL Glove Materials: Pigskin
Glove Liner Material: Unlined Glove Length Style: Standard
Brand and Series: Condor Leather Grade: Standard
Glove Backing Material: Beige Pigskin Cuff Style: Shirred Slip-On
Leather Glove Style: Drivers Leather Glove Liner Type: Unlined
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Shirred Slip-On, Glove Back Material Pigskin, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Pigskin, Glove Size 2XL, Glove Sizes 2XL/11, Leather Glove Style Drivers, 1 Pair

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #2MCZ4