Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Goatskin, 2XL, PR

  • Zoro #: G0055002
  • Mfr #: 2MCZ5

$8.83

  • Insulated: No
  • Stitching Material: Polyester
  • Glove Back Material: Goatskin
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2MCZ5 Specifications

  • Zoro #: G0055002
  • Mfr #: 2MCZ5
Insulated: No Stitching Material: Polyester
Glove Back Material: Goatskin Cut: Gunn
Sold As: Pair Glove Size: 2XL
Glove Cut: Gunn Leather Palm Material: Goatskin
Glove Leather Grade: B Hand: Left and Right
Grade of Leather: B Color: Gray
Cuff: Shirred Wrist Leather Palm Type: Full-Grain
Size: 2XL Leather Glove Item: Drivers Gloves
Application: General Work Tasks Thumb Style: Keystone
Back Material: Goatskin Leather Item: Leather Gloves
Lining: Unlined Glove Backing Material: White Goatskin
Glove Liner Material: Unlined Leather Grade: Standard
Glove Materials: Goatskin Brand and Series: Condor
Leather Glove Style: Drivers Glove Length Style: Standard
Cuff Style: Slip-On Leather Glove Liner Type: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Slip-On, Glove Back Material Goatskin, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Unlined, Glove Materials Goatskin, Glove Size 2XL, Glove Sizes 2XL/11, Leather Glove Style Drivers, 1 Pair

Reviews of Condor #2MCZ5