Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Single Palm, 2XL, PR

  • Zoro #: G0054101
  • Mfr #: 2MDA8

$4.88

  • Cuff: Safety
  • Glove Leather Grade: B, C
  • Glove Back Material: Cotton
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2MDA8 Specifications

  • Zoro #: G0054101
  • Mfr #: 2MDA8
Cuff: Safety Glove Leather Grade: B, C
Glove Back Material: Cotton Stitching Material: Polyester
Hand: Left and Right Glove Cut: Gunn
Glove Size: 2XL Size: 2XL
Color: Gray Thumb Style: Wing
Leather Palm Material: Cowhide Leather Glove Item: Leather Work Gloves
Sold As: Pair Item: Leather Gloves
Lining: Unlined Leather Palm Type: Split
Insulated: No Grade of Leather: B/C
Back Material: Striped Cotton Cut: Gunn
Glove Materials: Cowhide Leather Glove Style: Work
Cuff Style: Safety Brand and Series: Condor
Glove Liner Material: Cotton/Polyester Leather Grade: Standard
Glove Length Style: Standard Glove Backing Material: Red/Blue Cotton
Cut-Resistance Coverage: Not Tested Leather Glove Liner Type: Cotton/Polyester Liner
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Cut-Resistance Coverage Not Tested, Glove Back Material Cotton, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size 2XL, Glove Sizes 2XL/11, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2MDA8