Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Gloves, Patch Palm, 2XL, PR

  • Zoro #: G0054022
  • Mfr #: 2MDA9
No Product Image Available
$3.87
  • Stitching Material: Polyester
  • Insulated: No
  • Hand: Left and Right
See full product details
Orders over $75 ship free.

Condor #2MDA9 Specifications

  • Zoro #: G0054022
  • Mfr #: 2MDA9
Stitching Material: Polyester Insulated: No
Hand: Left and Right Glove Size: 2XL
Cut: Gunn Lining: Unlined
Item: Leather Gloves Thumb Style: Wing
Grade of Leather: B/C Cuff: Safety
Leather Palm Type: Split Glove Leather Grade: B, C
Glove Cut: Gunn Sold As: Pair
Color: Gray Back Material: Striped Cotton
Leather Palm Material: Cowhide Glove Back Material: Cotton, Polyester
Leather Glove Item: Leather Work Gloves Size: 2XL
Glove Liner Material: Cotton/Polyester Glove Backing Material: Red/Blue Cotton/Polyester
Glove Length Style: Standard Glove Materials: Cowhide
Brand and Series: Condor Leather Glove Style: Work
Cuff Style: Safety Leather Grade: Standard
Leather Glove Liner Type: Cotton/Polyester Liner Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Leather Gloves, Brand and Series Condor, Cuff Style Safety, Glove Back Material Cotton, Polyester, Glove Cut Gunn, Glove Length Style Standard, Glove Liner Material Cotton/Polyester, Glove Materials Cowhide, Glove Size 2XL, Glove Sizes 2XL/11, Leather Glove Style Work, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2MDA9